Shop All Belt Tighteners & Accessories
B B Manufacturing
CP-8M-50, Clamping Plate, Powerhouse HTD, Aluminum
Mfr # CP-8M-50
Zoro # G605368175
Sold in multiples of 3 for $57.45
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Belt Width (In.) 1.969 inch
- Material Aluminum
- Height 3 inch
- Standards ISO 9001:2015
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # CP-8M-50
- Zoro # G605368175
- UPC # 195057564985
- Country of Origin China
- Category Belt Tighteners & Accessories
Dimensions
Flat Belt Width (In.) | 1.969 inch |
Height | 3 inch |
Length | 3 inch |
Width | 1.25 inch |
Details
Item | Clamping Plate |
Material | Aluminum |
Standards | ISO 9001:2015 |
Weight | 1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 70" Outside Length, 1/2" Top Width, 1 Ribs (A68/4L700)
- MILTON M Style Plug, 3/8" Hose Barb, PK10 (736-6)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-11)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (1L705)
- B B MANUFACTURING CP-AT5-25, Clamping Plate (CP-AT5-25)
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- CONTINENTAL CONTITECH Laser Alignment Tool, F/60mm Sheave (20245089)
- POWERDRIVE V-Belt Tension Checker (BELT TENSION CHECKER)
- KD Pullr Gear2P3Jaw5Ton Rev (3562)
- B B Manufacturing Power Transmission Belts