Shop All Belt Tighteners & Accessories
B B Manufacturing
CP-5M-25, Clamping Plate, Powerhouse HTD, Aluminum
Mfr # CP-5M-25
Zoro # G905368103
Sold in multiples of 6 for $74.34
$74.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Flat Belt Width (In.) 0.984 inch
- Weight 0.082 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # CP-5M-25
- Zoro # G905368103
- UPC # 195057564954
- Country of Origin China
- Category Belt Tighteners & Accessories
Dimensions
Flat Belt Width (In.) | 0.984 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Width | 1.25 inch |
Details
Item | Clamping Plate |
Material | Aluminum |
Weight | 0.082 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 3.3 in Top Width, 5 Ribs (5/BX72)
- SMC Valve, 1/4"Port, 2 Position, 24VDC, Subplte (SY7120-5D-02T)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006926, Pressure Line, 10 micron, Outside-In (MF0436160)
- KURIYAMA 3" Spiral Double Bolt Clamp, Counterclockwise (SDBC-3)
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- B B MANUFACTURING CP-AT5-25, Clamping Plate (CP-AT5-25)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- TB WOODS V-Belt/Sheave Groove Gauge (VGAGE)
- KD Pullr Gear2&3Jaw2Tonrev (3561)
- KD Pullr Gear2P3Jaw5Ton Rev (3562)
- B B Manufacturing Power Transmission Belts