Shop All Belt Tighteners & Accessories
B B Manufacturing
CP-5M-15, Clamping Plate, Powerhouse HTD, Aluminum
Mfr # CP-5M-15
Zoro # G405368115
Sold in multiples of 6 for $71.10
$71.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Belt Width (In.) 0.591 inch
- Material Aluminum
- Width 1.25 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 2.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # CP-5M-15
- Zoro # G405368115
- UPC # 195057564947
- Country of Origin China
- Category Belt Tighteners & Accessories
Dimensions
Flat Belt Width (In.) | 0.591 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Details
Item | Clamping Plate |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.065 lbs |
Description
The B B MANUFACTURING CP-5M-15 Clamping Plate is made of aluminum and is designed for Powerhouse HTD flat belt widths of 0.591 inches. It has a width of 1.25 inches, a height of 2.5 inches, a length of 2.5 inches, and a weight of 0.065 lbs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-N1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- TRITAN Radial Ball Bearing, SS, 10mm, SS61900 2RS (SS61900 2RS FM222)
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- B B MANUFACTURING CP-AT5-25, Clamping Plate (CP-AT5-25)
- BANDO Belt Tensioning Kit (BUI 4006)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., EA1 (PC-2055-1)
- GATES Preventive Maintenance Tools, 66 LB TENSION TESTER (66 LB TENSION TESTER)
- B B Manufacturing Power Transmission Belts