Shop All Belt Tighteners & Accessories
B B Manufacturing
CP-14M-40, Clamping Plate, Powerhouse HTD, Aluminum
Mfr # CP-14M-40
Zoro # G605368120
Sold in multiples of 2 for $63.82
$63.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Belt Width (In.) 1.575 inch
- Material Aluminum
- Length 1.875 inch
- Standards ISO 9001:2015
- Weight 0.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # CP-14M-40
- Zoro # G605368120
- UPC # 195057565005
- Country of Origin China
- Category Belt Tighteners & Accessories
Dimensions
Flat Belt Width (In.) | 1.575 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Width | 4.5 inch |
Details
Item | Clamping Plate |
Material | Aluminum |
Standards | ISO 9001:2015 |
Weight | 0.8 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW7)
- COMPONENT HARDWARE 3/8" NPT Pipe Quick-Tite Hole Seal (F11-0038)
- PARKER Filter, Pressure (30P210QBM2KS161)
- D&D 44" Outside Length, 2/3" Top Width, 1 Ribs (B41/5L440)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- B B MANUFACTURING CP-AT5-25, Clamping Plate (CP-AT5-25)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., PK12 (PC-2055)
- FISHER Gasket Eccentric 1/2 (2200-5000)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- B B Manufacturing Belt Tighteners & Accessories