Shop All V-Belt Pulleys
B B Manufacturing
Bushing 8 Groove V-Belt Pulley 53 inch OD
Mfr # 88V5300P
Zoro # G105362567
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,240.99
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 53 inch
- Number of Grooves 8
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 53 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 88V5300P
- Zoro # G105362567
- UPC # 195057184947
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 53 inch |
Width (In.) | 53 inch |
Length | 53 inch |
Height | 9.375 inch |
Details
Number of Grooves | 8 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 795 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE W15193 Replacement Belt, A18 (A18)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.38L (1AA12FJA10)
- FOSTER Steel Plug, 1/4\u0022x1/4\u0022FPT (K2S)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.55 inch OD (3B62SD)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 7.75 inch OD (4B74SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (AK54x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (BK40x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x1/2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.32 inch OD (1VP25x1/2)
- BROWNING 5 Groove Cast Iron Bushed Bore Multiple Sheave, 5B5V110 (5B5V110)
- B B Manufacturing V-Belt Pulleys