Shop All V-Belt Pulleys
B B Manufacturing
Bushing 8 Groove V-Belt Pulley 5 inch OD
Mfr # 83V500SK
Zoro # G905362514
product price: $137.77
/ea
Free Shipping & Returns
$137.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5 inch
- Number of Grooves 8
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 83V500SK
- Zoro # G905362514
- UPC # 195057182028
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5 inch |
Width (In.) | 6 inch |
Details
Number of Grooves | 8 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-7U)
- BREEZE Hose Clamp, GP, SAE 12,316SS, PK10 (66012)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1-1/2"X1-1/2"X4', RA6X4 (RA6X4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.25 inch OD (2BK65H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 6.9 inch OD (43V690SK)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6 inch OD (13V600SH)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.9 inch OD (23V690SDS)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8 inch OD (35V800SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.87 inch OD (1VL30x1/2)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK30 X 7/8 SHEAVE (AK30 X 7/8 SHEAVE)
- B B Manufacturing Pulleys & Sheaves