Shop All V-Belt Pulleys
B B Manufacturing
Bushing 8 Groove V-Belt Pulley 16 inch OD
Mfr # 88V1600J
Zoro # G805362591
product price: $1,344.40
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,344.40
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 16 inch
- Number of Grooves 8
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 20 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 88V1600J
- Zoro # G805362591
- UPC # 195057184824
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 16 inch |
Width (In.) | 20 inch |
Length | 20 inch |
Height | 20 inch |
Details
Number of Grooves | 8 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 210 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 3/4" Id, 1 3/4" Od, 1/2 Width, 150318 (150318)
- DAYTON Ball Bushing Bearing, Open, Bore 1 In (2CNL2)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17462 (FJ3053-0808S)
- LDI INDUSTRIES Sight Plug Gage, NPT 1 1/2-11 1/2 In (LSP51-08)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.65 inch OD (45V465SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x5/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 7.9 inch OD (4C75SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 14.25 inch OD (AK144x1-7/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.25 inch OD (AK104x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.75 inch OD (2BK60H)
- B B Manufacturing Pulleys & Sheaves