Shop All V-Belt Pulleys
B B Manufacturing
Bushing 8 Groove V-Belt Pulley 10.4 inch OD
Mfr # 8C100F
Zoro # G705362387
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 10.4 inch
- Number of Grooves 8
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 8C100F
- Zoro # G705362387
- UPC # 195057180703
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 10.4 inch |
Width (In.) | 12 inch |
Length | 10 inch |
Height | 12 inch |
Details
Number of Grooves | 8 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 69 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (1032006)
- B B MANUFACTURING 267-3M-15, Timing Belt, Neoprene, Fiberglass (267-3M-15)
- LUBRIMATIC Grease Farm Rdlithm 14Oz (11390)
- SOLBERG Element, Filter (851)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD (2AK114x1-3/16)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.75 inch OD (6B54SK)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.6 inch OD (6J160X5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x3/4)
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 8.5 inch OD (105V850E)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.95 inch OD (2BK72H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.4 inch OD (BK24x3/4)
- B B Manufacturing Pulleys & Sheaves