Shop All V-Belt Pulleys
B B Manufacturing
Bushing 6 Groove V-Belt Pulley 8 inch OD
Mfr # 63V800SK
Zoro # G705361670
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8 inch
- Number of Grooves 6
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 63V800SK
- Zoro # G705361670
- UPC # 195057181953
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8 inch |
Width (In.) | 10 inch |
Height | 10 inch |
Length | 4 inch |
Details
Number of Grooves | 6 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 15 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Straight Crimped or Hose Clamp, 1 in Hose I.D, 1 in Thread (1041616C)
- TOMPKINS Male to Male Pipe Hex Nipple: 3/8-18 A, 3/8-18 B (471120)
- DDS Shaft Seal, TC, 24mm ID, Nitrile Rubber (244208TC)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2071582, Return Line, 20 micron (ZX-2071582)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 11.35 inch OD (4B110SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.75 inch OD (2BK160H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.75 inch OD (2AK27x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD (2VP68x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.2 inch OD (23V220JA)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1-3/8)
- B B Manufacturing Pulleys & Sheaves