Shop All V-Belt Pulleys
B B Manufacturing
Bushing 6 Groove V-Belt Pulley 5.75 inch OD
Mfr # 6B54SK
Zoro # G705361113
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.75 inch
- Number of Grooves 6
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 6B54SK
- Zoro # G705361113
- UPC # 195057095106
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.75 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Length | 4 inch |
Details
Number of Grooves | 6 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 13 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM6)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Couplers 4PK (66541)
- WESTWARD Gear Oil Package, Air Op, Ratio 5:1, 16 gal (5TCU7)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x15/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 9.25 inch OD (AK94x15/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (BK45x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x1-1/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 16.35 inch OD (2B160SK)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.35 inch OD (1B50SDS)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD (CA1200X087KW)
- B B Manufacturing V-Belt Pulleys