Shop All V-Belt Pulleys
B B Manufacturing
Bushing 6 Groove V-Belt Pulley 5 inch OD
Mfr # 63V500SK
Zoro # G405361796
product price: $111.92
/ea
Free Shipping & Returns
$111.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5 inch
- Number of Grooves 6
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 63V500SK
- Zoro # G405361796
- UPC # 195057181892
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5 inch |
Width (In.) | 6 inch |
Details
Number of Grooves | 6 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 2023400851 / QUINCY (B1AF0077511)
- ZORO SELECT Barbed Hose Fitting, 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB050SS)
- TB WOODS Synchronous Plus, P36-5M-15 x 1/2-MPB (P365M15)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K369)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-3/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.45 inch OD (2BK67H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (AK109x1-3/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.9 inch OD (25V490SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x5/8)
- CONGRESS V-Belt Pulley, 1 Groove, 9.00" O.D. (CA0900X050)
- B B Manufacturing Pulleys & Sheaves