Shop All V-Belt Pulleys
B B Manufacturing
Bushing 6 Groove V-Belt Pulley 18.4 inch OD
Mfr # 6C180F
Zoro # G605361244
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 18.4 inch
- Number of Grooves 6
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 20 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 6C180F
- Zoro # G605361244
- UPC # 195057180437
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 18.4 inch |
Width (In.) | 20 inch |
Length | 10 inch |
Height | 20 inch |
Details
Number of Grooves | 6 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 102 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 87008, RadialDeep Groove Ball Bearing 8 Mm Id X 24 Mm Od X 10319 Mm W Single Seal Single Shield (87008)
- CLIMAX METAL PRODUCTS C-112-BO Set Screw Collar (C-112-BO)
- BVA HYDRAULICS Gauge Pressure 4"Face Glycerin Filled 0- (GW4014)
- ALEMITE Grease Fitting Relief Top Vent, 15-25 psi (A323060)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.9 inch OD (35V490SDS)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5 inch OD (43V500SDS)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 3 inch OD (10J300JA)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 9.75 inch OD (2BK100x3/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2AK51H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.12 inch OD (23V412SH)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.35 inch OD (3B60SD)
- B B Manufacturing Pulleys & Sheaves