Shop All V-Belt Pulleys
B B Manufacturing
Bushing 6 Groove V-Belt Pulley 15 inch OD
Mfr # 65V1500F
Zoro # G505361573
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 15 inch
- Number of Grooves 6
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 20 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 65V1500F
- Zoro # G505361573
- UPC # 195057183728
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 15 inch |
Width (In.) | 20 inch |
Height | 20 inch |
Length | 4 inch |
Details
Number of Grooves | 6 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 68 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, 0.5669 In. W (88016/2AS)
- JOHNSON CONTROLS Solenoid Air Valve, 120VAC, 0-25 psi (V11HAA-100)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- FASCO HVAC 3.3 In Motor, 1/115 HP, 208-240V, CCW (D107)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.75 inch OD (1B44SH)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 8.95 inch OD (1B86SDS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 13.75 inch OD (BK140H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.75 inch OD (2BK120x1-7/16)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 25 inch OD (43V2500SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.95 inch OD (AK61H)
- B B Manufacturing V-Belt Pulleys