Shop All V-Belt Pulleys
B B Manufacturing
Bushing 6 Groove V-Belt Pulley 10.6 inch OD
Mfr # 63V1060SF
Zoro # G905361043
Free Shipping & Returns
$187.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 10.6 inch
- Number of Grooves 6
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 63V1060SF
- Zoro # G905361043
- UPC # 195057181960
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 10.6 inch |
Width (In.) | 12 inch |
Height | 12 inch |
Length | 6 inch |
Details
Number of Grooves | 6 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 22.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 100 (FM46-100K)
- NATIONAL Small Bore Inch Seal, 416891 (416891)
- SKF Shaft Seal, 15 x 24 x 5 mm., HMS4, Nitrile Rubber (15X24X5 HMS4 R)
- CHAMPION PNEUMATIC Valve Set w/Gaskets (Z656)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.65 inch OD (33V365SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.7 inch OD (25V1870SF)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.95 inch OD (2B66SDS)
- CONGRESS V-Belt Pulley, 1 Groove, 4.00" O.D. (CA0400X075KW)
- B B Manufacturing V-Belt Pulleys