Shop All V-Belt Pulleys
B B Manufacturing
Bushing 6 Groove Poly-V Pulley 2.36 inch OD
Mfr # 6J236JA
Zoro # G905366147
product price: $54.79
/ea
Sold in multiples of 2 for $109.58
$109.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.36 inch
- Number of Grooves 6
- Pulley Material Steel
- Pulley Bore Type Bushing
- Width (In.) 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 6J236JA
- Zoro # G905366147
- UPC # 195057009875
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.36 inch |
Width (In.) | 1.25 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Details
Number of Grooves | 6 |
Pulley Material | Steel |
Pulley Bore Type | Bushing |
Item | Poly-V Pulley |
Weight | 0.505 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- DAYTON Ind Link Single Strand Pk5 (2YEC1)
- PBC LINEAR Standard Linear Bearing, 8mm (FM08)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (2BK190)
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 8.5 inch OD (105V850E)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 7.1 inch OD (55V710SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.95 inch OD (2B66SDS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.75 inch OD (BK36H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.75 inch OD (2BK50H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.5 inch OD (25V550SDS)
- B B Manufacturing V-Belt Pulleys