Shop All V-Belt Pulleys
B B Manufacturing
Bushing 5 Groove V-Belt Pulley 9.75 inch OD
Mfr # 5B94SF
Zoro # G605361701
product price: $160.52
/ea
Free Shipping & Returns
$160.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9.75 inch
- Number of Grooves 5
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 5B94SF
- Zoro # G605361701
- UPC # 195057094895
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9.75 inch |
Width (In.) | 10 inch |
Height | 10 inch |
Length | 6 inch |
Details
Number of Grooves | 5 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 24 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Open Bearing, PS, 40mm, 6208 (6208/C3)
- CARLISLE 1540XH200 Synchro-Cog Timing Belt (1540XH200)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06PSRM03.00)
- APACHE Apache Hose & Belting PVC Lay Flat Discharge Hose W/ CxE Aluminum Cam & Groove Fittings, 3"W x 25'L (98138063)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.75 inch OD (2AK27x7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 13.75 inch OD (2BK140x1)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 19 inch OD (13V1900SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (AK44x1/2)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.9 inch OD (55V490SD)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.35 inch OD (2B110SK)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 4.75-in. Outside Dia. (BK50H)
- B B Manufacturing Pulleys & Sheaves