Shop All V-Belt Pulleys
B B Manufacturing
Bushing 5 Groove V-Belt Pulley 7.5 inch OD
Mfr # 55V750SF
Zoro # G705362646
product price: $220.45
/ea
Free Shipping & Returns
$220.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.5 inch
- Number of Grooves 5
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 55V750SF
- Zoro # G705362646
- UPC # 195057183285
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.5 inch |
Width (In.) | 10 inch |
Height | 10 inch |
Length | 6 inch |
Details
Number of Grooves | 5 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 22.8 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- RULAND Jaw Cplg Hub, Bore Dia 10 mm, Size MJC25 (MJC25-10-A)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (HCFU209-28)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.9 inch OD (23V690SDS)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 2.8 inch OD (33V280JA)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.9 inch OD (33V690SDS)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.15 inch OD (3B38SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.25 inch OD (AK114x3/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 20.35 inch OD (2B200SF)
- B B Manufacturing Pulleys & Sheaves