Shop All V-Belt Pulleys
B B Manufacturing
Bushing 5 Groove V-Belt Pulley 7.35 inch OD
Mfr # 5B70SF
Zoro # G705361663
Free Shipping & Returns
$123.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.35 inch
- Number of Grooves 5
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 5B70SF
- Zoro # G705361663
- UPC # 195057094857
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.35 inch |
Width (In.) | 8 inch |
Height | 8 inch |
Length | 3 inch |
Details
Number of Grooves | 5 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 19 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (1VP62x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.75 inch OD (2BK70H)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-53)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287291)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.35 inch OD (1B50SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.9 inch OD (23V690SDS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6 inch OD (13V600SH)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 13.95 inch OD (5B136SF)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.95 inch OD (2AK61x1-3/8)
- CHICAGO DIE CASTING PULLEY 3X5/8"" (300A6)
- B B Manufacturing Pulleys & Sheaves