Shop All V-Belt Pulleys
B B Manufacturing
Bushing 5 Groove V-Belt Pulley 5.6 inch OD
Mfr # 53V560SK
Zoro # G405361741
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.6 inch
- Number of Grooves 5
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 53V560SK
- Zoro # G405361741
- UPC # 195057181786
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.6 inch |
Width (In.) | 6 inch |
Details
Number of Grooves | 5 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY COUPLER HI-FLOW 1/4 FNPT 1/4 BODY GREEN (LMA53416FZ)
- D&D Belt, VS, 1.187 x 51.3in OC (1926V507)
- WD-40 Multi-Purpose Lubricant Spray 2.75 oz (490352)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 7.1 inch OD (45V710SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.75 inch OD (BK70x1)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 7.75 inch OD (5B74SF)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.95 inch OD (5B36SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 14.25 inch OD (AK144x1-7/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 12.75 inch OD (2B124SK)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK130X1 (BK130X1)
- B B Manufacturing Pulleys & Sheaves