Shop All V-Belt Pulleys
B B Manufacturing
Bushing 5 Groove V-Belt Pulley 4.75 inch OD
Mfr # 5B44SD
Zoro # G305361568
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.75 inch
- Number of Grooves 5
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 5B44SD
- Zoro # G305361568
- UPC # 195057094727
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.75 inch |
Width (In.) | 5 inch |
Height | 5 inch |
Length | 3 inch |
Details
Number of Grooves | 5 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 8.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD Rocker 430 Vacuum Pump, 110V/60Hz (167430-11)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1"X1"X6' Rack, RA10X6 (RA10X6)
- TERRE PRODUCTS Flat Idler Pulley - 5'' Flat Dia. - 5/8'' Bore - Steel (31500125)
- DAYTON AC Gearmotor, 108.0 in-lb Max. Torque, 80 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA89)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (AK51x3/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x15/16)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 12.25 inch OD (2AK124x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.05 inch OD (AK30x1/2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x5/8)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.25 in OD (2BK45)
- B B Manufacturing Pulleys & Sheaves