Shop All V-Belt Pulleys
B B Manufacturing
Bushing 5 Groove V-Belt Pulley 12.4 inch OD
Mfr # 5C120E
Zoro # G505361849
product price: $331.39
/ea
Free Shipping & Returns
$331.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.4 inch
- Number of Grooves 5
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 14 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 5C120E
- Zoro # G505361849
- UPC # 195057180147
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.4 inch |
Width (In.) | 14 inch |
Height | 14 inch |
Length | 6 inch |
Details
Number of Grooves | 5 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 53 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Dielectric Fluid, Drum, Clear, 55 gal. (72550)
- SUPCO MultiPlus Dual Brand V Belt, B85 (B85)
- SOLBERG Liquid Separator, 3In FNPT Inlet/Outlet (STS-300C)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Black (T0604B-20)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 7.1 inch OD (2VP71x7/8)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.35 inch OD (5B40SD)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 11.35 inch OD (4B110SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x1-1/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.75 inch OD (1B44SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.25 inch OD (BK85x1)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP65X 1 5/8 (2VP65X 1 5/8)
- B B Manufacturing Pulleys & Sheaves