Shop All V-Belt Pulleys
B B Manufacturing
Bushing 5 Groove V-Belt Pulley 11.8 inch OD
Mfr # 55V1180E
Zoro # G905362392
product price: $306.10
/ea
Free Shipping & Returns
$306.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11.8 inch
- Number of Grooves 5
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 55V1180E
- Zoro # G905362392
- UPC # 195057183377
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 11.8 inch |
Width (In.) | 12 inch |
Height | 12 inch |
Length | 6 inch |
Details
Number of Grooves | 5 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 38 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 7/8 In., PK100 (15100012-100)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (BK60 X 1)
- TIMKEN TIM-28680, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28680 (28680)
- CARLISLE AK46 Aramax Xtra Duty V-Belt (AK46)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 10.75 inch OD (BK110H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x5/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6 inch OD (13V600SH)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 18.25 inch OD (AK184H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.45 inch OD (AK66x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2BK52H)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3912)
- B B Manufacturing Pulleys & Sheaves