Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 9.4 inch OD
Mfr # 4C90E
Zoro # G405362588
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9.4 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4C90E
- Zoro # G405362588
- UPC # 195057179851
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9.4 inch |
Width (In.) | 10 inch |
Height | 10 inch |
Length | 6 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 30.7 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting Cap Tab, Yellow (H88106)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006916, Pressure Line, 5 micron, Outside-In (MF0436138)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD (CA1200X087KW)
- BESTORQ AX20 Cogged Belt, 22 in Outside Length, 3/8 in Top Width, 1 Ribs (AX20)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.25 inch OD (BK75H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.65 inch OD (25V465SDS)
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 5.6 inch OD (103V560SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.6 inch OD (23V1060SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (AK89x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.87 inch OD (1VL30x1/2)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD (2BK271)
- B B Manufacturing Pulleys & Sheaves