Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 5.15 inch OD
Mfr # 4B48SD
Zoro # G705361922
original price:
$93.30
14% off
new price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.15 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4B48SD
- Zoro # G705361922
- UPC # 195057094413
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.15 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Length | 4 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 8 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- NTN Small Size Ball Brg (6307ZZC3)
- DIXON Standard Shank Female, Swivel Nut, 3/4", ID (5911212C)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 32 Stroke - 2.25 Rod (212769)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.9 inch OD (1C95SF)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 7.35 inch OD (3B70SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.55 inch OD (2B52SDS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 7.35 inch OD (2B70SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.6 inch OD (23V1060SK)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6 inch OD (13V600SH)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.45 inch OD (2AK56H)
- B B Manufacturing Pulleys & Sheaves