Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 4.12 inch OD
Mfr # 43V412SH
Zoro # G405361956
product price: $64.54
/ea
Sold in multiples of 2 for $129.08
$129.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.12 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 43V412SH
- Zoro # G405361956
- UPC # 195057181601
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.12 inch |
Width (In.) | 5 inch |
Length | 3 inch |
Height | 5 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 3.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4110110000)
- GATES XPA1400 Metric V-Belt, 1400mm Outside Length, 13mm Top Width, 1 Ribs (XPA1400)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (SH-N-360)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.25 inch OD (2AK184H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (BK65x1-1/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6 inch OD (13V600SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (BK62x1)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 13.2 inch OD (45V1320E)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9 inch OD (25V900SK)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2878)
- B B Manufacturing Pulleys & Sheaves