Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 36.4 inch OD
Mfr # 4C360F
Zoro # G305362084
product price: $1,031.28
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,031.28
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 36.4 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 36.4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4C360F
- Zoro # G305362084
- UPC # 195057180000
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 36.4 inch |
Width (In.) | 36.4 inch |
Length | 4.25 inch |
Height | 36.4 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 194.2 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN QD Bushing, Double Split, 1.25-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 1/4)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6307C3 (6307C3)
- BANDO A Open End(Green)W/Holes, Sunrope A (SUNROPE A)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2AK51x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 24.4 inch OD (3C240E)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 30.35 inch OD (3B300SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.5 inch OD (23V250JA)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.35 inch OD (2VP56x1)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95 in OD (2BK28118)
- B B Manufacturing V-Belt Pulleys