Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 30.4 inch OD
Mfr # 4C300F
Zoro # G405362137
product price: $702.34
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$702.34
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 30.4 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 30.4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4C300F
- Zoro # G405362137
- UPC # 195057179998
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 30.4 inch |
Width (In.) | 30.4 inch |
Length | 4.25 inch |
Height | 30.4 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 136.1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FJX 90 (6809-12-12)
- HERITAGE Adapter, 1/4"28 SAE-LTx1/8"27 NPTF, 45 deg (H310912)
- DAYTON Motor Start Capacitor, 165V, 4-3/8 In. H (6FLV5)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2AK51x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (AK41x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (BK72x1-3/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD (2VP68x1-5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x5/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.95 inch OD (1B36SH)
- ROTO HAMMER Iron Chainwheel Other Pulleys & Sheafe (CL9DI)
- B B Manufacturing V-Belt Pulleys