Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 2.65 inch OD
Mfr # 43V265JA
Zoro # G705361793
product price: $52.11
/ea
Sold in multiples of 2 for $104.22
$104.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.65 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 43V265JA
- Zoro # G705361793
- UPC # 195057181540
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.65 inch |
Width (In.) | 2 inch |
Length | 3 inch |
Height | 3 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 1.3 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON STEEL IN-LINE SWIVEL 3/4 in MALE NPT x (SV26)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1700mm (SPZ1700)
- TRITAN Roller Chain, Single Strand, Link (50-1R CL)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125-4-100-SP)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 9.4 inch OD (3C90E)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2BK55H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8 inch OD (25V800SK)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.9 inch OD (35V490SDS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 14 inch OD (23V1400SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.25 inch OD (AK104x1)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 5/8'' Bore - Die Cast (5135058)
- B B Manufacturing V-Belt Pulleys