Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 25 inch OD
Mfr # 43V2500SF
Zoro # G405361857
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 25 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 43V2500SF
- Zoro # G405361857
- UPC # 195057181731
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 25 inch |
Width (In.) | 25 inch |
Height | 1.906 inch |
Length | 25 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 57 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 26 # of Teeth (50BS26H X 1 3/8)
- DAYTON 2/B136 Banded V-Belt, 139-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY8)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- PARKER Crimp Fitting, 1/4" I.D., 1/4", F, NPSM (10743-4-4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.25 inch OD (2AK154H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-3/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 11.35 inch OD (1B110SDS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 2.65 inch OD (13V265JA)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (83V800SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (BK52x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.75 inch OD (2AK27x1)
- B B Manufacturing V-Belt Pulleys