Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 19 inch OD
Mfr # 48V1900F
Zoro # G705361755
product price: $1,000.34
/ea
Free Shipping & Returns
$1,000.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 19 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 20 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 48V1900F
- Zoro # G705361755
- UPC # 195057184329
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 19 inch |
Width (In.) | 20 inch |
Length | 20 inch |
Height | 20 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 121 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange40 BORE-40FL C61 (6861-40-40)
- MITSUBOSHI Conventional V-Belt C Type, 7/8 x 205 (C205)
- D&D Timing Belt, H, 0.75 x 63in PL, T126 (630H075)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI GY (PLG03830-300)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.25 inch OD (AK84x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (BK52x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.75 inch OD (2BK120H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.9 inch OD (23V690SDS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.95 inch OD (AK71H)
- B B Manufacturing V-Belt Pulleys