Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 16.4 inch OD
Mfr # 4C160E
Zoro # G505362198
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 16.4 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 20 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4C160E
- Zoro # G505362198
- UPC # 195057179943
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 16.4 inch |
Width (In.) | 20 inch |
Length | 6 inch |
Height | 20 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 60.2 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 535-5M-15 (535-5M-15)
- DIXON Wilkerson by Filter Element, 5 Micron Filter Rating, For Use with F03 Filter (PS403)
- CARTER BEARINGS .75", Needle Yoke Roller, Sealed (YNB-24-S)
- PIX PIX B103K, V-Belt, Kevlar® 5/8 X 106 (B103K)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (AK79x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (AK46x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 18.75 inch OD (BK190x1)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 2 inch OD (10J200JA)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.95 inch OD (2AK61x1-3/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.2 inch OD (23V220JA)
- LIEBERT 6 2GROOVE SHEAVE 1 38BORE (B-069AS)
- B B Manufacturing Pulleys & Sheaves