Shop All V-Belt Pulleys
B B Manufacturing
Bushing 4 Groove V-Belt Pulley 11.35 inch OD
Mfr # 4B110SK
Zoro # G705361595
product price: $141.83
/ea
Free Shipping & Returns
$141.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11.35 inch
- Number of Grooves 4
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4B110SK
- Zoro # G705361595
- UPC # 195057094574
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 11.35 inch |
Width (In.) | 12 inch |
Height | 12 inch |
Length | 6 inch |
Details
Number of Grooves | 4 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 22 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducing Elbow, 90 Deg, 3/8 in. (KQ2L11-13A)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TRCFD2575)
- LPS Anti-Seize Compound, 1 lb. (06510)
- GAST Stock 1/Skid R6P355A Regenerative Blower (R6P355A)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.8 inch OD (25V1180SK)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 14.25 inch OD (AK144H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 8.95 inch OD (1B86SDS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 8.75 inch OD (BK90H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x3/4)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 10.60" OD (3V1063)
- B B Manufacturing Pulleys & Sheaves