Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 8 inch OD
Mfr # 35V800SF
Zoro # G705361434
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 35V800SF
- Zoro # G705361434
- UPC # 195057182653
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8 inch |
Width (In.) | 10 inch |
Length | 6 inch |
Height | 10 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 16.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.37 x 25in PL, T125 (250XL037)
- FESTO Pressure Regulator LR-1/4-D-MINI (LR-1/4-D-MINI)
- FESTO Barbed Tubing Connector RTU-PK-6/6 (RTU-PK-6/6)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539047001, Spin-On, 10 micron, Outside-In (MF0581660)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2AK44H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VM50x5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 11.3 inch OD (35V1130SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x1-3/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.45 inch OD (2AK46H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 15.75 inch OD (2BK160x1-7/16)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B60Q (3B60Q)
- B B Manufacturing Pulleys & Sheaves