Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 6.9 inch OD
Mfr # 33V690SDS
Zoro # G405361659
Free Shipping & Returns
$103.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.9 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 33V690SDS
- Zoro # G405361659
- UPC # 195057181472
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.9 inch |
Width (In.) | 7 inch |
Length | 2 inch |
Height | 7 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 8.9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Raptor Couplings, RAPTOR 2HSB 7/8" (RAPTOR 2HSB 7/8")
- ZSI Python Hose Clamp, 1/2 to 2-1/2", SS316 (PY-3231)
- MTK Spherical Thrust Bearing, 85mm Bore (29417 EM)
- TRITAN Two Groove Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.05-in. OD (2AK30 X 7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (BK25x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.25 inch OD (AK114x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.35 inch OD (2VP56x1)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 7.15 inch OD (4B68SD)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.45 inch OD (2BK67H)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD (CA0350X087KW)
- B B Manufacturing Pulleys & Sheaves