Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 6.7 inch OD
Mfr # 35V670SK
Zoro # G905361524
product price: $144.36
/ea
Free Shipping & Returns
$144.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.7 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 35V670SK
- Zoro # G905361524
- UPC # 195057182622
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.7 inch |
Width (In.) | 7 inch |
Height | 7 inch |
Length | 3 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 11.7 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- BESTORQ Banded Belt, 200 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2000)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3092408, Return Line, 15 micron, Inside-Out (MF0595033)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (AK54x7/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.65 inch OD (43V365SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.75 inch OD (BK120x1-3/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1/2)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 2 5V 440 SH (2 5V 440 SH)
- B B Manufacturing Pulleys & Sheaves