Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 6.55 inch OD
Mfr # 3B62SD
Zoro # G305361414
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.55 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 3B62SD
- Zoro # G305361414
- UPC # 195057094154
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.55 inch |
Width (In.) | 7 inch |
Length | 3 inch |
Height | 7 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 9.4 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE A 10 HP HP, 215T Frame, 230/460V Voltage, 1770 Nameplate RPM (EHM3714T)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86854)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2 (CB202416)
- SKF SKF-61804, Thin Section Ball Brgs, 61804 (61804)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.6 inch OD (33V560SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (BK72x1-3/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.25 inch OD (AK32H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD (2VP68x1-5/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.75 inch OD (BK36H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 10.25 inch OD (AK104H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.25 inch OD (AK54H)
- B B Manufacturing V-Belt Pulleys