Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 6 inch OD
Mfr # 3C56SD
Zoro # G705361847
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3C56SD
- Zoro # G705361847
- UPC # 195057179509
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6 inch |
Width (In.) | 7 inch |
Height | 7 inch |
Length | 4 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 11.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, White Hi-Temp, 16oz LB 8036™ (302678)
- DIXON Groove Lube, 1 qt Tub, Paste Form, 1.06 (GROOVLUB32)
- MASTER PNEUMATIC REGULATOR 3/8 (R100-3L)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD (2AK114x1-3/16)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 9.75 inch OD (2BK100x3/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.05 inch OD (AK30x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.75 inch OD (3B64SD)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 12.75 inch OD (3B124SK)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 44.5 inch OD (88V4450P)
- B B Manufacturing Pulleys & Sheaves