Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 5.55 inch OD
Mfr # 3B52SD
Zoro # G705361489
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.55 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3B52SD
- Zoro # G705361489
- UPC # 195057094109
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.55 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Length | 4 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 7.8 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO Refrigerated Air Dryer, 55 scfm (NDX0055)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- ARO Blanking Plate, 1/2 In (M34MB)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002 2RS (SS6002 2RS FM222)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (AK41x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.25 inch OD (2AK32x7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.95 inch OD (2AK61x1-3/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 7.1 inch OD (45V710SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (1VP62x7/8)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3034)
- B B Manufacturing V-Belt Pulleys