Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 4.9 inch OD
Mfr # 35V490SDS
Zoro # G805361242
product price: $108.58
/ea
Free Shipping & Returns
$108.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.9 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 35V490SDS
- Zoro # G805361242
- UPC # 195057182578
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.9 inch |
Width (In.) | 5 inch |
Height | 5 inch |
Length | 3 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 7.8 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Felt Seal Bearing, 1 Shield, 1 Felt Rubber Seal, 17mm Bore Dia., 40mm Outside Dia., 0.472-in. W (87503)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (11B)
- SMC Exhaust Port Flow Control, 1/4 In. R(PT) (ASN2-02)
- GLOBAL 2 3/4" ID 2Pc Clamp Collar, Stl, Bo (G2SC-275-B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (AK59x1/2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.2 inch OD (AK22x3/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (25V975SK)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 9.9 inch OD (4C95E)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD (2VP68x1-5/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 30.4 inch OD (4C300F)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X075KW)
- B B Manufacturing V-Belt Pulleys