Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 3.95 inch OD
Mfr # 3B36SH
Zoro # G705361366
product price: $42.92
/ea
Sold in multiples of 2 for $85.84
$85.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.95 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3B36SH
- Zoro # G705361366
- UPC # 195057094024
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.95 inch |
Width (In.) | 5 inch |
Length | 3 inch |
Height | 5 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 4.7 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 22AD6P0N104 (22A-D6P0N104)
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, OAO (5BE64)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2S16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 9.25 inch OD (AK94x1)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 5 inch OD (53V500SDS)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 9.4 inch OD (4C90E)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8 inch OD (35V800SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (AK44x1-1/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.95 inch OD (2BK72H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x7/8)
- B B Manufacturing V-Belt Pulleys