Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 3 inch OD
Mfr # 33V300SH
Zoro # G705361090
Sold in multiples of 2 for $95.44
$95.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 33V300SH
- Zoro # G705361090
- UPC # 195057181342
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3 inch |
Width (In.) | 4 inch |
Height | 4 inch |
Length | 4 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 1.7 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6PS6)
- MARATHON MOTORS Mtr, Cap St, 3/4 HP, 3450,115/230V, 56C, ODP (5KC39NN50X)
- FREEWAY ZnBearing, 3/4"ID, 1-3/8"OD, 1-1/2"FlangeOD (ASF-0-108-6)
- MILTON INDUSTRIES Re-Cappers F. Plug .305" - 32 T-Style (779)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x3/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.25 inch OD (2AK184H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 9.9 inch OD (4C95E)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (AK59x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3 inch OD (2B34SH)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 2 inch OD (10J200JA)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 15.75 inch OD (2BK160x1-3/16)
- B B Manufacturing Pulleys & Sheaves