Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 14.4 inch OD
Mfr # 3C140E
Zoro # G705361823
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 14.4 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 15 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3C140E
- Zoro # G705361823
- UPC # 195057179639
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 14.4 inch |
Width (In.) | 15 inch |
Length | 4 inch |
Height | 15 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 41.7 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP66 Super Blue Ribbon V-Belt (AP66)
- PIX Belt, B Kevlar, 5/8 x 126 in. OC (B123K)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1)
- NTN NTN R16LLU, RadialDeep Groove Ball Bearing 1 In Id X 2 In Od X 05 In W Double Sealed (R16LLU)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.25 inch OD (2AK64x1-3/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9 inch OD (25V900SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x1-7/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 18.25 inch OD (AK184x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (BK36x7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2AK49x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2AK54H)
- B B Manufacturing V-Belt Pulleys