Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 11.3 inch OD
Mfr # 35V1130SF
Zoro # G305361193
product price: $214.79
/ea
Free Shipping & Returns
$214.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11.3 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 35V1130SF
- Zoro # G305361193
- UPC # 195057182721
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 11.3 inch |
Width (In.) | 12 inch |
Height | 12 inch |
Length | 3 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 28.2 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Piston Accumulator, 0.25 Gal, 1 1/16-12 (ACP05AA100E1KTC)
- FLEXZILLA Air Hose, 1/2" x 25, 3/8" MNPT Fittings (HFZ1225YW3)
- CENTURY Evaporative Cooler Motor, Cradle, 115V (VB2054BV1)
- FESTO Stem Actuated Micro Valve S-3-PK-3-B (S-3-PK-3-B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (BK45x5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.3 inch OD (35V630SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.75 inch OD (2AK59H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.2 inch OD (23V220JA)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3 inch OD (2B34SH)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.95 inch OD (5B36SD)
- ZORO SELECT V-Belt Sheave, 1.2 lb, Cast Iron (AK32H)
- B B Manufacturing V-Belt Pulleys