Shop All V-Belt Pulleys
B B Manufacturing
Bushing 3 Groove V-Belt Pulley 10.9 inch OD
Mfr # 35V1090SF
Zoro # G905361227
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 10.9 inch
- Number of Grooves 3
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 35V1090SF
- Zoro # G905361227
- UPC # 195057182714
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 10.9 inch |
Width (In.) | 12 inch |
Height | 12 inch |
Length | 6 inch |
Details
Number of Grooves | 3 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 26.7 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 1444, 35 Lb Pail, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-035)
- FOSTER Manual Industrial Socket, 1/8"MPT (2903)
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- ZORO SELECT Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD (2AK46x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.45 inch OD (AK66x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x15/16)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.75 inch OD (BK36H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.75 inch OD (3B54SD)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3258)
- B B Manufacturing Pulleys & Sheaves