Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 9.25 inch OD
Mfr # 2AK94H
Zoro # G105361157
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9.25 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- 3L Belt Pitch Dia. 8.66 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2AK94H
- Zoro # G105361157
- UPC # 195057089303
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9.25 inch |
3L Belt Pitch Dia. | 8.66 inch |
Width (In.) | 10 inch |
Height | 10 inch |
Overall Length | 1.5 inch |
Length | 6 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 6.1 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 3/8 in ID x 0.998 in OD x 1/4 in W, Nitrile Lip (3751)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set Makita CB350, CB351, 197244-2, CB-350 and 194160-9. - 2pcs/pack (K46)
- FERNCO FLEX PVC TEE 2""X2""X2"" (PQT-200)
- GROTE Rubber Air Hose 15 ft., Black, Red Anodize (81-0115-GR)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x1-3/16)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 2.65 inch OD (43V265JA)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2BK55H)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.7 inch OD (35V670SK)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2AK51x1-1/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.95 inch OD (AK61H)
- DODGE 3-3V4.75-SDS Sheave (455154 3/3V4.75 SDS)
- B B Manufacturing V-Belt Pulleys