Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 8.75 inch OD
Mfr # 2BK90H
Zoro # G505361863
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2BK90H
- Zoro # G505361863
- UPC # 195057093027
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8.75 inch |
Width (In.) | 10 inch |
Length | 6 inch |
Height | 10 inch |
Overall Length | 1.75 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 7.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 720mm L - 8MGT-720-21 (210G8M720)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Plug (900599-16S)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DSR02.00)
- AKG Oil Cooler, Mobile, 8-80 GPM, 32 HP Removal (C-32)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8 inch OD (25V800SK)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 14.4 inch OD (3C140E)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 25 inch OD (43V2500SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.45 inch OD (2BK67H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 20.35 inch OD (2B200SF)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.6 inch OD (33V560SDS)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X062KW)
- B B Manufacturing V-Belt Pulleys