Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 8 inch OD
Mfr # 25V800SK
Zoro # G505361580
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 25V800SK
- Zoro # G505361580
- UPC # 195057182370
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8 inch |
Width (In.) | 8 inch |
Height | 8 inch |
Length | 2 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 13 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint, Double Spud, Iron, 1.5" (GDB23)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCFUX-1.15/16M)
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-107 (606037 1-7/16 SPLT BABB PB 2BT)
- MTD Belt-V B Sec X 14 (954-04329A)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x7/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.9 inch OD (4C55SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.25 inch OD (AK84x1)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 2.36 inch OD (10J236JA)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (AK44x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.32 inch OD (1VP25x5/8)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 18.70" OD (5V1873)
- B B Manufacturing Pulleys & Sheaves