Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 6.95 inch OD
Mfr # 2BK72H
Zoro # G905361654
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2BK72H
- Zoro # G905361654
- UPC # 195057092945
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.95 inch |
Width (In.) | 8 inch |
Height | 8 inch |
Length | 2 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Weight | 6.4 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 30mm Bore (6206LLUC3/L627)
- RULAND Coupling, Bellows Clamp, Bore 14x10 mm (MBC33-14-10-A)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-80)
- COXREELS Hose Reel, Hand Crank, 3/8 in (F)NPT, 100ft (112P-3-8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9 inch OD (25V900SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (AK79x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (AK109x1-3/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.9 inch OD (33V690SDS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8 inch OD (25V800SK)
- DODGE Sheave 118345, 2B8.0-2517 (118345)
- B B Manufacturing Pulleys & Sheaves