Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 6.95 inch OD
Mfr # 2B66SDS
Zoro # G305361322
product price: $64.38
/ea
$64.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2B66SDS
- Zoro # G305361322
- UPC # 195057093843
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.95 inch |
Width (In.) | 8 inch |
Height | 8 inch |
Length | 3 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 8.6 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 1/2" MPT, Steel (54-5)
- BRENNAN INDUSTRIES 06MJ-05MORB Straight, 3PK (6400-06-05-O)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- GATES PowerGrip HTD Belts, 760-8M-20 (760-8M-20)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1/2)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.9 inch OD (33V690SDS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.75 inch OD (2AK49H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD (2AK114x1-3/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.15 inch OD (23V315JA)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.75 inch OD (2BK160H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 6.9 inch OD (4C65SF)
- B B Manufacturing Pulleys & Sheaves