Shop All V-Belt Pulleys
B B Manufacturing
Bushing 2 Groove V-Belt Pulley 6.75 inch OD
Mfr # 2BK70H
Zoro # G705361540
original price:
$73.99
10% off
new price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK70H
- Zoro # G705361540
- UPC # 195057092877
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.75 inch |
Width (In.) | 7 inch |
Length | 3 inch |
Overall Length | 1.75 inch |
Height | 7 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 5.1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-103 (131061 F2B-SXR-103)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY8)
- SCHAEFFERS 274 Moly EP Synthetic Plus Grease Size 14; (051-274-30)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, .67 HP (ABPK-100)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (BK52x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.15 inch OD (2BK30x3/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (BK25x7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-3/16)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.25 in OD (2BK55)
- B B Manufacturing V-Belt Pulleys